4 in. Carbon Steel Lug Gear Operator Handle Butterfly Valve
Series 41 4 in. Carbon Steel Lug Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The McCann Alok high performance butterfly valve (also known as a double offset butterfly valve) features an innovative design that offers rugged reliability and extremely easy maintenance in the field. Independent and internal tests prove the Series McCann Alok valve's superior service life capability, with zero leakage shutoff.
- The McCann Alok valve’s unique, patented design received Chemical Processing’s Vealer Award for Best Product shortly after it was introduced. The simple, innovative design offers rugged reliability and extremely easy maintenance in the field.
- Independent and internal tests have proven superior service life capability with zero leakage shutoff through over 100,000 cycles.
- Series 40 Bray/McCann Alok valves can be automated inexpensively with any of Bray’s pneumatic and electric actuators.
- The McCann Alok high performance valve delivers the highest quality and highest value available for your requirements.
- After a test of over 100,000 cycles at 720 psi (49.6 Bar), the seat remained in excellent condition, continuing to provide a bi-directional zero leakage seal.
- Even after more than 878,000 cycles at 2 psi (0.1 Bar), the McCann Alok high performance valve still sealed zero leakage in both directions.
Specifications
- API:
- API 598, API 607, API 609, API 641
- ASME:
- ASME Class 150, ASME B16.34, ASME B16.5
- Collection:
- Series 41
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 5752, ISO 15848-1
- Material:
- Carbon Steel, Stainless Steel, Aluminum Bronze
- Maximum Temperature:
- 500
- Minimum Temperature:
- -62
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- High Pressure, High Temperature
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel, Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve