6 in. Carbon Steel TFE Gear Operator Handle Butterfly Valve
Series 41 6 in. Carbon Steel TFE Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The McCannalok high performance butterfly valve (also known as a double offset butterfly valve) features an innovative design that offers rugged reliability and extremely easy maintenance in the field
- Independent and internal tests prove the series McCannalok valve's superior service life capability, with zero leakage shutoff
- The McCannalok valve’s unique, patented design received chemical processing’s Vaaler Award for Best Product shortly after it was introduced
- The simple, innovative design offers rugged reliability and extremely easy maintenance in the field
- Independent and internal tests have proven superior service life capability with zero leakage shutoff through over 100,000 cycles
- Series 40 Bray/McCannalok valves can be automated inexpensively with any of Bray’s pneumatic and electric actuators
- The McCannalok high performance valve delivers the highest quality and highest value available for your requirements
- After a test of over 100,000 cycles at 720 psi (49.6 bar), the seat remained in excellent condition, continuing to provide a bi-directional zero leakage seal
- Even after more than 878,000 cycles at 2 psi (0.1 bar), the McCannalok high performance valve still sealed zero leakage in both directions
Specifications
- ANSI:
- ANSI 61
- API:
- API 598, API 607, API 609B, API 641
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.47, ASME B16.5, ASME Class 150
- Collection:
- Series 41
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- ISO:
- ISO 10497, ISO 15848-1, ISO 5208, ISO 5211, ISO 5752
- MSS:
- MSS SP-61, MSS SP-68
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -62
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Acid, Chemical, Chlorine, Cold Water, Gas, Oxygen, Sea Water, Sour Gas, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- PTFE
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve