8.5 oz Metal White Pipe Joint Compound
8.5 oz Metal White Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Leak Sealant, Sprinkler Systems
- CARB OTC LEED Compliant:
- No
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Size:
- 8.5 oz
- UL Listed:
- Yes