This product requires certification to purchase.

3/4 in. 2 Piece Semi-recessed Compression Escutcheon for IPS Sprinkler Heads in Chrome Plated

You last purchased this on
 
Brecco

Model B 3/4 in. 2 Piece Semi-recessed Compression Escutcheon for IPS Sprinkler Heads in Chrome Plated

  • Fast #
  • Part #B10022500220
  • Item #7603621
  • Manufacturer Part #100-225-00220
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brecco

Model B 3/4 in. 2 Piece Semi-recessed Compression Escutcheon for IPS Sprinkler Heads in Chrome Plated

  • Fast #
  • Part #B10022500220
  • Item #7603621
  • Manufacturer Part #100-225-00220
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
IPS Sprinkler Heads
Collection:
Model B
Color Finish Name:
Chrome Plated
Diameter - Inside 1:
1-7/8 in
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Semi-recessed Mount
Product Type:
Compression Escutcheon
UL Listed:
No