Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 7
- CSA Certified:
- No
- Capacity:
- 1000 cu ft
- Depth:
- 21-63/100 in
- Energy Star Compliant:
- No
- Height:
- 19-3/4 in
- Installation Type:
- Wall Mount
- Interior Light:
- No
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Volts:
- 115V
- Width:
- 14-1/4 in