140 cf Flush Mount and Wall Mount Compact Wine Cellar Cooling Unit
WKCE Series 140 cf Flush Mount and Wall Mount Compact Wine Cellar Cooling Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- Capacity:
- 140 cu ft
- Collection:
- WKCE Series
- Depth:
- 16-3/5 in
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Installation Type:
- Flush Mount, Wall Mount
- Interior Light:
- No
- Power Source:
- Electric
- Refrigerator Type:
- Compact, Wine Coolers
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 18 in