650 cf Flush Mount and Wall Mount Compact Through-The-Wall Wine Cooling Unit in Beige
WKL Series 650 cf Flush Mount and Wall Mount Compact Through-The-Wall Wine Cooling Unit in Beige
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Capacity:
- 650 cu ft
- Collection:
- WKL Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Depth:
- 21-63/100 in
- Energy Star Compliant:
- No
- Height:
- 19-3/4 in
- Installation Type:
- Flush Mount, Wall Mount
- Interior Light:
- No
- Power Source:
- Electric
- Refrigerator Type:
- Compact, Wine Coolers
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 14-1/4 in