1/2 in. Jet Swet Single Tool Plug 1 Piece
Jet Swet™ 1/2 in. Jet Swet Single Tool Plug 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 180-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
- Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
- Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
- Jet Swets hold up to 70 psi of water pressure
- Jobs that used to take hours are now done in a matter of minutes
- Individual tool for 1/2" jobs
Specifications
- Collection:
- Jet Swet™
- Color Finish Name:
- Red
- Diameter - Base:
- 1/2 in
- Length:
- 13-1/2 in
- Material:
- Aluminum, Steel, Rubber
- Number of Pieces:
- 1 Piece
- Product Type:
- Jet Swet Kit with PVC Carying Case