This product requires certification to purchase.

2 in. Jet Swet Kit with Extra Gasket

You last purchased this on
 
Brenelle

Jet Swet™ 2 in. Jet Swet Kit with Extra Gasket

  • Fast #
  • Part #B6800
  • Item #4859817
  • Manufacturer Part #6800
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brenelle

Jet Swet™ 2 in. Jet Swet Kit with Extra Gasket

  • Fast #
  • Part #B6800
  • Item #4859817
  • Manufacturer Part #6800
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Full kit includes 1/2", 3/4", 1", 1 1/4", 1 1/2", and 2" Jet Swet™plugs
  • Heavy duty case included
  • Jet Swet™ will pass through and full-port gate or ball valve, before and after the repair
  • For all standard commercial and residential sizes of pipe
  • Jet Swet™ gaskets are made to withstand the intense heat of soldering and braising, time and time again
  • Can be used on copper, PVC, galvanized, black iron, and steel pipes
  • Requires Certification

Specifications

Collection:
Jet Swet™
Length:
10-1/2 in
Material:
Steel, Aluminum, Plastic, Silicon