This product requires certification to purchase.

4 in. Jet Swet

You last purchased this on
 
Brenelle

Jet Swet™ 4 in. Jet Swet

  • Fast #
  • Part #B400
  • Item #156592
  • Manufacturer Part #400
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brenelle

Jet Swet™ 4 in. Jet Swet

  • Fast #
  • Part #B400
  • Item #156592
  • Manufacturer Part #400
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sturdy tool plugs the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Jet Swets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes
  • Individual tool for 4" jobs
  • Requires Certification

Specifications

Collection:
Jet Swet™
Diameter - Base:
4 in
Length:
28-3/4 in
Material:
Aluminum, Plastic, Rubber, Steel
Product Type:
Plug