This product requires certification to purchase.

3/4 in. Jet Swet Single Tool Plug 1 Piece

You last purchased this on
 
Brenelle

Jet Swet™ 3/4 in. Jet Swet Single Tool Plug 1 Piece

  • Fast #
  • Part #B075
  • Item #108204
  • Manufacturer Part #075
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brenelle

Jet Swet™ 3/4 in. Jet Swet Single Tool Plug 1 Piece

  • Fast #
  • Part #B075
  • Item #108204
  • Manufacturer Part #075
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Jet Swets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes
  • Individual tool for 3/4" jobs
  • Requires Certification

Specifications

Collection:
Jet Swet™
Color Finish Name:
Red
Diameter - Base:
3/4 in
Length:
14 in
Material:
Aluminum, Steel, Rubber
Number of Pieces:
1 Piece
Product Type:
Jet Swet Kit with PVC Carying Case