3/4 x 1 in. Reducing Washer
3/4 x 1 in. Reducing Washer
Frequently Purchased Together
Product Details
Product Details
- Galvanized steel reducing washers
- Used in pairs to reduce size of knockout holes in box or enclosure
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Material:
- Steel
- Product Type:
- Reducing Washer