Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Coupling used to join either metallic or non-metallic "Type B" liquid tight conduit to EMT
- Concrete tight
Specifications
- CSA Certified:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Material:
- Zinc
- UL Listed:
- Yes