This product requires certification to purchase.

You last purchased this on
 
Bridgeport Fittings

  • Fast #
  • Part #BRILB41
  • Item #3375957
  • Manufacturer Part #LB-41
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bridgeport Fittings

  • Fast #
  • Part #BRILB41
  • Item #3375957
  • Manufacturer Part #LB-41
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Combination conduit bodies for use with EMT or rigid conduit
  • Threaded with a set screw for rigid to EMT connection needs
  • Allows for access to the interior of a conduit system for inspection, pulling and maintenance
  • UL listed raintight when used with rigid conduit or raintight compression connectors
  • Type LB conduit bodies are used for a 90° change of cable direction through the back of the body opposite the cover
  • Easy access: Conduit bodies provide easy access to the interior of conduit systems for pulling, inspection and routine maintenance
  • Aluminum body: Copper-free aluminum conduit bodies reduce the weight of your wiring system while also providing a reliable, cost-effective solution
  • Better bodies: Bridgeport’s high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
1/2 in
Length:
4-3/8 in
Material:
Aluminum
Product Type:
Conduit Body
UL Listed:
UL 514A