1.6 gpf Elongated Two Piece Toilet in White
1.6 gpf Elongated Two Piece Toilet in White
Product Details
- Floor mounted flush valve toilet
- Stain resistant vitreous china
- Top inlet spud: 1-1/2”
- Wide 2” trapway
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- IAPMO Listed:
- Yes
- Length:
- 25-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- No
- Width:
- 15 in