Elongated Toilet Bowl in White
Altima™ Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Rough-in size: 12"
- Flow rate: 1.28 gpf
- Seat not included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008, ASME A112.19 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Altima™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Toilet Bowl Height:
- 14-3/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes