This product requires certification to purchase.

54 x 30 in. Alcove Bathtub with Right Drain in White

You last purchased this on
 
Briggs Plumbing Products

Pendant™ 54 54 x 30 in. Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #B2254WH
  • Item #8064
  • Manufacturer Part #2254-130
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Briggs Plumbing Products

Pendant™ 54 54 x 30 in. Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #B2254WH
  • Item #8064
  • Manufacturer Part #2254-130
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A119.1 2008
Above Floor Rough:
No
Application:
Residential
Basin Length:
49-3/4 in
Basin Shape:
Rectangle
Basin Width:
23 in
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2 2008
Collection:
Pendant™ 54
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2-1/8 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
15-5/16 in
Overall Length:
54 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
13-1/2 in
UL Listed:
No
Weight:
67 lb
cUPC Certified:
No