This product requires certification to purchase.

*CVR* CCY LFA 1.8 PD KITC FCT

You last purchased this on
 

Bristol *CVR* CCY LFA 1.8 PD KITC FCT

  • Fast #
  • Part #VVG02033STMB
  • Item #9374398
  • Manufacturer Part #VG02033STMB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Bristol *CVR* CCY LFA 1.8 PD KITC FCT

  • Fast #
  • Part #VVG02033STMB
  • Item #9374398
  • Manufacturer Part #VG02033STMB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Bristol
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Side Spray:
No
Spout Height:
11 in
Spout Reach:
9-1/4 in