26000 BTU 208/230V 1-Phase R-22 Compressor
T27B Series 26000 BTU 208/230V 1-Phase R-22 Compressor
Product Details
Product Details
Specifications
- BTU:
- 26000
- Collection:
- T27B Series
- Compressor Type:
- Reciprocating
- Diameter:
- 7-1/2 in
- MBH:
- 60
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V