This product requires certification to purchase.

*CVR* BRIZO ODIN HI CRS

You last purchased this on
 
Brizo

*CVR* BRIZO ODIN HI CRS

  • Fast #
  • Part #DHX5875BNWD
  • Item #9258628
  • Manufacturer Part #HX5875-BNWD
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

*CVR* BRIZO ODIN HI CRS

  • Fast #
  • Part #DHX5875BNWD
  • Item #9258628
  • Manufacturer Part #HX5875-BNWD
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wall-mount lavatory handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • WD finish features Guyana Teak Wood
  • Requires Certification

Specifications

ADA Compliant:
No
Handle Type:
Cross
Height:
4-19/100 in
Material:
Zinc
Number of Handles:
Two Handle