This product requires certification to purchase.

1/2 in. NPT Floor Mount Roman Tub Faucet Valve

You last purchased this on
 
Brizo

1/2 in. NPT Floor Mount Roman Tub Faucet Valve

  • Fast #
  • Part #DR70200WS
  • Item #4702680
  • Manufacturer Part #R70200-WS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

1/2 in. NPT Floor Mount Roman Tub Faucet Valve

  • Fast #
  • Part #DR70200WS
  • Item #4702680
  • Manufacturer Part #R70200-WS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For floor mount 2-hole installations
  • 1/2 in rough-in, forged brass body, design provides simple and stable installation
  • 4-3/4 in max floor thickness
  • Provides simple & stable installation and constant vertical spout height to finished floor
  • Rigid installation template included
  • Holes for installation 2-hole 8 in installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Mount:
Floor Mount
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
12 gpm
Installation Type:
Floor Mount
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - Maximum:
60 psi
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material:
Forged Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve