1/2 x 20 in. Supply Tube in Brilliance® Polished Nickel
1/2 x 20 in. Supply Tube in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 960-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 20" finished metal
- Bull-nose end
- 3/8" OD
- 1/2-14 NPSM coupling nut included
Specifications
- Color Finish Name:
- Brilliance Polished Nickel
- End Connection 1:
- NPSM
- End Connection 2:
- Compression
- End Connections:
- NPSM x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 20 in
- Material:
- Stainless Steel
- Rigid:
- Yes
- UPC:
- 195205043584
- Water Supply Connector Type:
- Faucet