This product requires certification to purchase.

1-5/16 in. Brass P-Trap in Brilliance® Luxe Nickel

You last purchased this on
 
Brizo

1-5/16 in. Brass P-Trap in Brilliance® Luxe Nickel

  • Fast #
  • Part #DBT031141PN
  • Item #9731985
  • Manufacturer Part #BT031141-PN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

1-5/16 in. Brass P-Trap in Brilliance® Luxe Nickel

  • Fast #
  • Part #DBT031141PN
  • Item #9731985
  • Manufacturer Part #BT031141-PN
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 1/4" diameter drain pipe
  • 12" overall length
  • Brass construction
  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Optional extension tube (RP101908XX) available for sink drain pipe
  • Finished to match Brizo products
  • 20 ga. brass construction
  • Escutcheon included
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connection Type:
Slip-Joint
Gauge (metal):
20 ga
Height:
5-19/50 in
Length:
12-22/25 in
Trap Material:
Brass
Trap Size:
1-5/16 in