1.5 gpm Body Spray Trim in Matte Black (Trim Only)
1.5 gpm Body Spray Trim in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Flush mount installation
- 1/2" rough-in
- 3 1/2" height and width
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-47/50 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.50 gpm
- Height:
- 3-1/2 in
- Length:
- 13/32 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No