1.5 gpm Touch Clean Body Spray Sprayhead in Brilliance Luxe Nickel
1.5 gpm Touch Clean Body Spray Sprayhead in Brilliance Luxe Nickel
Frequently Purchased Together
Product Details
Product Details
- Touch-Clean® nozzles – swipe away mineral deposits
- Automatically extend 1 11/32" when water is turned on
- Interchangeable by user offering choice and differentiation in feel
- Adjust up to 50° in any direction when extended
- 1 3/4" diameter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Connection Size:
- 1-3/4 in
- Faucet Material:
- Plastic
- Length:
- 1 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in