This product requires certification to purchase.

1/2 in PEX Crimp Connection Pressure Balancing Universal Rough Valve Body

You last purchased this on
 
Brizo

MultiChoice® 1/2 in PEX Crimp Connection Pressure Balancing Universal Rough Valve Body

  • Fast #
  • Part #DR60000PX
  • Item #4851970
  • Manufacturer Part #R60000-PX
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

MultiChoice® 1/2 in PEX Crimp Connection Pressure Balancing Universal Rough Valve Body

  • Fast #
  • Part #DR60000PX
  • Item #4851970
  • Manufacturer Part #R60000-PX
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MultiChoice® Universal valve body only. Cartridge ships with trim
  • 1/2 in. PEX crimp connections and 1/2 in. universal outlets with male threads
  • Back-to-back capability
  • WS = with stops
  • Extension kit available. See trim model for details
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Collection:
MultiChoice®
Connection Type:
PEX Crimp
Depth:
2-3/4 in
Faucet Valve Type:
Universal Rough Valve Body
Flow Rate:
7.8 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve