This product requires certification to purchase.

12 in. Grab Bar

You last purchased this on
 
Brizo

12 in. Grab Bar

  • Fast #
  • Part #D69275NK
  • Item #4783671
  • Manufacturer Part #69275-NK
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

12 in. Grab Bar

  • Fast #
  • Part #D69275NK
  • Item #4783671
  • Manufacturer Part #69275-NK
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 297
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Supports up to 500 lbs. of force, twice the ADA requirement
  • 1 1/4" diameter, 3" diameter flanges; extends 2 3/4" from wall, 1 1/2" wall clearance
  • Concealed mounting, mounting hardware & retrievable wall anchor included
  • Mounting hardware & retrievable wall anchor included
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Diameter:
3 in
Installation Type:
Concealed Screw
Length:
12 in
Material:
Metal
Mount Type:
Concealed
Width:
1-1/4 in