16 in. Shower Arm and Flange in Brilliance® Brushed Nickel
16 in. Shower Arm and Flange in Brilliance® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT threads
- Surface mount
- 1/2" rough-in flows 2 gpm @ 80 psi
- Features finished spray face
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Depth:
- 16 in
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No