2-3/4 x 3-39/64 in. Pop-Up Drain Assembly in Chrome
2-3/4 x 3-39/64 in. Pop-Up Drain Assembly in Chrome
Frequently Purchased Together
Product Details
Product Details
- 2-3/4 in. diameter push button drain
- With overflow holes for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1-5/8 in. drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-3/4 in
- Tailpiece Length:
- 3-39/64 in
- Tailpiece Style:
- Straight