2-3/4 x 3-45/64 in. Pop-Up Drain Assembly
2-3/4 x 3-45/64 in. Pop-Up Drain Assembly
Frequently Purchased Together
Product Details
Product Details
- 2 3/4" diameter push button drain
- Less overflow holes-for use with lavatory sinks less overflow drain holes
- Fits sinks with standard 1 5/8" drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Opening:
- 1-5/8 in
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-3/4 in
- Tailpiece Length:
- 3-45/64 in
- Tailpiece Style:
- Straight