2-3/4 x 3-39/64 in. Bathroom Sink Drain with Overflow in Venetian Bronze
2-3/4 x 3-39/64 in. Bathroom Sink Drain with Overflow in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- 2 3/4" diameter push button drain
- With overflow holes-for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1 5/8" drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Drain Opening:
- 1-1/4 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-3/4 in
- Tailpiece Length:
- 3-39/64 in
- Tailpiece Style:
- Straight