2-7/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Luxe Steel
2-7/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Luxe Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 735-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- 4.5 in. diameter flange
- Top mount installation for 3.5 in. sink openings
- For disposals installed between 0.75 in. to 1.5 in. from sink opening
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Diameter:
- 4-1/2 in
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 2-7/16 in x 4-1/2 in
- UL Listed:
- No