2 gpm Wall Mount Tub Filler Union with Lever Handle in Brilliance® Luxe Nickel
2 gpm Wall Mount Tub Filler Union with Lever Handle in Brilliance® Luxe Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual column design, 8” center-to-center
- Optional spout reach extension set (RP80157) provides 2" of additional spout reach
- Solid brass construction
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 5-81/100 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Faucet Part Type:
- Union
- Faucet Type:
- Tub Filler
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Product Type:
- Tub Filler Union
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Tresa®
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 2.134 lb