39-1/2 in. Grab Bar in Luxe Steel
39-1/2 in. Grab Bar in Luxe Steel
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Base Plate Height:
- 3-1/2 in
- Base Plate Width:
- 3-1/2 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Length:
- 39-1/2 in
- Material:
- Steel
- Mount Type:
- Concealed
- NSF Certified:
- No
- Weight Capacity:
- 500 lb