5/8 in. OD Tube Deck Mount Roman Tub Faucet Valve
5/8 in. OD Tube Deck Mount Roman Tub Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For two-handle roman tub faucets with handshower
- 1/2 in. connections
- Max deck thickness: 2-1/2 in
- Trim kit sold separately
- ASME A112.18.1, CSA B125.1
- Faucet center size: 8 in - 16 in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Washerless
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 20 gpm
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 034449503846
- Valve Body Material:
- Brass
- Valve Size:
- 5/8 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No