This product requires certification to purchase.

1-Hook Robe Hook in Chrome

You last purchased this on
 
Brizo

Allaria™ 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D693467PC
  • Item #9829573
  • Manufacturer Part #693467-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Allaria™ 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D693467PC
  • Item #9829573
  • Manufacturer Part #693467-PC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, try finding a wood stud to anchor this accessory
  • Mounting hardware and mounting instructions included with product
  • Note: Plastic anchors, screw, toggle bolts, and mounting brackets are included with the mounting hardware
  • All metal construction with available crystal acrylic option
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Allaria™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
2-7/8 in
Installation Type:
Wall Mount
Material:
Metal, Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
3 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.