13 in. Shower Arm and Flange in Brilliance® Black Onyx
Allaria™ 13 in. Shower Arm and Flange in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Pallet: 168-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2 in NPT threads
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 13 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 13 in
- UL Listed:
- No
- UPC:
- 195205020288
- WaterSense Labeled:
- No
- Width:
- 2 in