8 in. Towel Bar in Luxe Gold
Allaria™ 8 in. Towel Bar in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
- Mounting hardware and mounting template included with product
- All metal construction with available crystal acrylic option
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Allaria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Width:
- 8 in