Brass Repair Kit in Matte Black
Kintsu® Brass Repair Kit in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 84-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
- CL = clear handle accent
- Handshower cradle rotates 90 degrees in either direction
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200-WS
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for wall or deck mount installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-3/4 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Brizo
- Flow Rate:
- 12 gpm
- Height:
- 4-22/25 in
- Installation Type:
- Deck Mount, Floor Mount, Wall Mount
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Type:
- Fixed
- UPC:
- 195205018285