Brass Repair Kit in Polished Nickel
Allaria™ Brass Repair Kit in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Floor, deck or wall mounted 2-hole installation
- Solid brass construction
- High flow ceramic control valves
- Hand shower cradle rotates 90° in either direction
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200-WS
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for wall or deck mount installation
- Handles are ADA compliant
- Model number = one handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Allaria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-3/4 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Brizo
- Flow Rate:
- 12 gpm
- Height:
- 4-22/25 in
- Installation Type:
- Deck Mount, Floor Mount, Wall Mount
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.