This product requires certification to purchase.

Handle Kit in Brilliance® Luxe Nickel®

You last purchased this on
 
Brizo

Allaria™ Handle Kit in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHL5368NK
  • Item #9829369
  • Manufacturer Part #HL5368-NK
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Allaria™ Handle Kit in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHL5368NK
  • Item #9829369
  • Manufacturer Part #HL5368-NK
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles
  • CL = clear handle accent
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Allaria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Luxe Nickel
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
3-19/100 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Width:
2 in