This product requires certification to purchase.

Left-Hand Trip Lever in Luxe Gold

Brizo

Allaria™ Left-Hand Trip Lever in Luxe Gold

  • Fast #
  • Part #D696367GL
  • Item #9829512
  • Manufacturer Part #696367-GL
3.3 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Left-Hand Trip Lever in Luxe Gold

  • Fast #
  • Part #D696367GL
  • Item #9829512
  • Manufacturer Part #696367-GL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Allaria Tank Lever
  • Universal front or left side mount
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Allaria™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Handle Material:
Zinc
Handle Type:
Trip Lever
Installation Type:
Side Mount
Length:
3-1/4 in
Material:
Zinc
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
UPC:
195205019411