Multi Function Hand Shower in Matte Black
Allaria™ Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Case: 4 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Touch Clean® nozzles swipe away mineral deposits
- 4 spray settings: Cascade, full, shampoo and pause
- Push-button for spray selection
- 32-7/16 in long slide bar with adjustable slide
- 60 in - 82 in stretchable finished metal hose
- Sidebar with integrated hose connection
- ADA compliance applies to 85467 hand shower only
- Pivoting hand shower mount provides easy, smooth one-handed operation up and down bar
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 32-7/16 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Slide Bar Height:
- 30 in
- Spray Type:
- Full, Pause
- UPC:
- 195205020226
- WaterSense Labeled:
- Yes
- Width:
- 2-7/16 in