Single Handle Thermostatic Valve Trim in Matte Black
Allaria™ Single Handle Thermostatic Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-15/16 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Width:
- 3-5/16 in