This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Luxe Gold

Brizo

Allaria™ Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66667GL
  • Item #9829333
  • Manufacturer Part #T66667-GL
4.4 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66667GL
  • Item #9829333
  • Manufacturer Part #T66667-GL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Rough accommodates 2 1/8" - 2 3/4" wall thickness depending on trim. RP100304 extends rough installation to 3 1/4".
  • RP100304 Extends Rough Installation to 3 1/4 in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
Yes
Collection:
Allaria™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-63/100 in
Faucet Mount:
Wall Mount
Flow Rate:
16.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
3-19/50 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
195205020790
Valve Trim Type:
Volume Control
Width:
2-1/4 in