Two Handle Bathtub & Shower Faucet in Brilliance® Luxe Gold® (Trim Only)
Allaria™ Two Handle Bathtub & Shower Faucet in Brilliance® Luxe Gold® (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Handles are ADA compliant
- Pressure balance valve with integrated diverter trim twist lever handle kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in