Two Handle Wall Mount Filler in Luxe Gold
Allaria® Two Handle Wall Mount Filler in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spout reach = 9"
- Handshower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- WaterSense® labeled handshower
- 60" - 82" stretchable, finished metal hose
- CL = clear handle accent
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Allaria®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold, Clear Acrylic
- Depth:
- 10-31/100 in
- Faucet Part Type:
- Handle
- Flow Rate:
- 1.75 gpm
- Height:
- 8-47/50 in
- Hose Length:
- 60 in
- Installation Type:
- Deck Mount, Floor Mount, Wall Mount
- Material:
- Brass
- Spout Height:
- 8-47/50 in
- Spout Reach:
- 9-13/100 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-1/8 in
- UPC:
- 195205018360
- WaterSense Labeled:
- Yes