Two Handle Wall Mount Filler in Luxe Nickel (Trim Only)
Allaria™ Two Handle Wall Mount Filler in Luxe Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Floor, deck or wall mounted 2-hole installation
- Solid brass construction
- High flow ceramic control valves
- Handshower cradle rotates 90° in either direction
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Flow Rate:
- 11 gpm
- Spout Height:
- 8-1/4 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-1/8 in
- WaterSense Labeled:
- Yes