This product requires certification to purchase.

Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

Brizo

Allaria™ Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #DT70467GLLHP
  • Item #9829562
  • Manufacturer Part #T70467-GLLHP
5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #DT70467GLLHP
  • Item #9829562
  • Manufacturer Part #T70467-GLLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lake Worth, FL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves: 90° max rotation
  • High flow ceramic control valves: 90 degree max rotation
  • Tub drain not included
  • MUST ORDER HANDLES SEPARATELY
  • MUST ORDER ROUGH SEPARATELY
  • RP92777 extension kit extends rough up to 1 1/4". Extension kit sold separately.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
Yes
Collection:
Allaria™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
11-81/100 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
9.3 gpm
Handle Material:
Brass
Height:
2-3/4 in
Installation Type:
Wall Mount
Number of Handles:
No Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
11-5/16 in
Tub Spout Type:
Non-diverter
UPC:
195205018254
WaterSense Labeled:
No