Widespread Bathroom Faucet Twist Lever Handle Kit in Luxe Gold
Allaria™ Widespread Bathroom Faucet Twist Lever Handle Kit in Luxe Gold
Frequently Purchased Together
Product Details
- Model number = one pair of handles
- CL = clear handle accent
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- Faucet Type:
- Widespread
- Handle Type:
- Lever
- Height:
- 2-69/100 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Width:
- 4 in